Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow
Mfr # EEF3-906-12
Zoro # G7172331
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF3-906-12
- Zoro # G7172331
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 18 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 12 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 23,000 lb, Choker Hitch Capacity 18,400 lb, Basket Hitch Capacity 46,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees 39,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- ALLEGRO INDUSTRIES Manhole Guard Rail (33"l x 33"w x 42 1/4 (9401)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 4 in W, Nylon, Yellow (TTS2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Yellow (EE2602DTX6)
- Stren-Flex Slings