Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow
Mfr # EEF3-902-12
Zoro # G7223982
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF3-902-12
- Zoro # G7223982
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 3, Sling Length 12 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 6,600 lb, Basket Hitch Capacity 16,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,200 lb, Basket Hitch Capacity @ 60 Degrees 14,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF3-902-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF3-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- Stren-Flex Web Slings