Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow
Mfr # EEF1-901-12
Zoro # G5204053
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-901-12
- Zoro # G5204053
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Flat Hooks (8530FH-Y)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF1-901-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF1-901-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF1-901-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 12 in W, Nylon, Yellow (EET4-912-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-10)
- Stren-Flex Slings