Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black
Mfr # EEF1-901CE-10
Zoro # G6613485
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-901CE-10
- Zoro # G6613485
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Eye Length | 8 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16TM06201ST)
- DAYTON Load Wheel Kit (MHAC-04SLG)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- SIMPSON STRONG-TIE Coiled Strap, 54 ft L x 3 in W, 16 ga, 4585 lb Load, Steel (CMSTC16)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 12 in W, Nylon, Yellow (EET4-912-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 6 in W, Nylon, Yellow/Black (EEF2-906CE-8)
- LIFTEX Liftex 439-EE292x6ND 2 in. x 6 ft. 2 ply Eye & Eyenyl Web Slilng with Flat (439-EE292x6ND)
- Stren-Flex Web Slings