Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow
Mfr # TTS2-904-6
Zoro # G6991223
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # TTS2-904-6
- Zoro # G6991223
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Master Link/Bail Opening Width | 2 in |
Master Link/Bail Opening Height | 3 7/8 in |
Width | 4" |
Eye Length | 12 in |
Master Link/Bail Overall Height | 6 3/8 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 2, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 4 in W, Nylon, Yellow (TTS2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF4-901-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- Stren-Flex Web Slings