Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow
Mfr # TCS2-902-6
Zoro # G6794033
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # TCS2-902-6
- Zoro # G6794033
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Master Link/Bail Overall Height | 4 in |
Master Link/Bail Opening Height | 2 1/4 in |
Eye Length | 10 in |
Width | 2" |
Master Link/Bail Opening Width | 2 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_56912)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Black (EET2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF2-906-20)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- Stren-Flex Web Slings