Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow
Mfr # TCS1-902-6
Zoro # G6106326
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # TCS1-902-6
- Zoro # G6106326
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Master Link/Bail Opening Width | 2 in |
Master Link/Bail Opening Height | 2 1/4 in |
Master Link/Bail Overall Height | 4 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 1, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 16 in W, Nylon, Yellow (LB2-916-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF1-904-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- Stren-Flex Slings