Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 8 ft. L
Mfr # STRERS3-08
Zoro # G2364769
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS3-08
- Zoro # G2364769
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Eye Length | 1-1/2 in |
Length | 8 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2520)
- BARON MFG CO Baron 0173Zd-3/4 Rope Pulley, 3/16 In Rope, 3/4 In Sheave, Cadmium (017334)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (Green) (PRS2-16)
- Stren-Flex Round Slings