Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 4 ft. L
Mfr # STRERS3-04
Zoro # G2364787
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS3-04
- Zoro # G2364787
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 4 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- BULLDOG WINCH 3ft Hand Control Plug Extension (20062)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG018316-77-GPR-100)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Yellow, 8 ft. L (STRERS3-08)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 8ft. L (SFERSST7-08)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- Stren-Flex Slings