Shop All Round Slings
Stren-Flex
Round Sling, Endless, Yellow, 20 ft. L
Mfr # STRERS3-20
Zoro # G2364726
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,720 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS3-20
- Zoro # G2364726
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Eye Length | 1-1/2 in |
Length | 20 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,720 lb, Basket Hitch Capacity 16,800 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 8,400 lb, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees 14,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, Yellow, 8 ft. L (STRERS3-08)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- URREA Endless round sling 19.68 ft yellow (ER35)
- Stren-Flex Round Slings