Shop All Round Slings
Stren-Flex
Round Sling, Endless, White, 4ft. L
Mfr # SFERSST6-04
Zoro # G2365076
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 18,000 lb
- Basket Hitch Capacity 36,000 lb
- Choker Hitch Capacity 14,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SFERSST6-04
- Zoro # G2365076
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/8 in |
Diameter | 1 5/8 in |
Eye Length | 1-1/2 in |
Length | 4 ft. |
Body Diameter | 1 45/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 45/64 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 18,000 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 36,000 lb, Tag Features Redundant Tag, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 45 Degrees 25,450 lb, Basket Hitch Capacity @ 60 Degrees 31,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5/8" Blu Farm Clevis (T9641005)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- STREN-FLEX Round Sling, Endless, Yellow, 4 ft. L (STRERS3-04)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 8ft. L (SFERSST2-08)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 16ft L (SFERSST5-16)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 20ft. L (SFERSST2-20)
- EVEREST 50MM X 10Ft 5300 LBS ENDLESS ROUND SLING (C1080)
- Stren-Flex Slings