Shop All Round Slings
Stren-Flex
Round Sling, Endless, Tan, 8 ft. L
Mfr # STRERS4-08
Zoro # G2364699
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,480 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS4-08
- Zoro # G2364699
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/4 in |
Eye Length | 1-1/2 in |
Length | 8 ft. |
Body Diameter | 1 19/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,480 lb, Basket Hitch Capacity 21,200 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 15,000 lb, Basket Hitch Capacity @ 60 Degrees 18,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb., Blk (1NVB9)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- ZORO SELECT Repair Kit for MP-8C (2LEE6)
- US CARGO CONTROL 1'' Bolt Plate (BP100)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Tan, 6 ft. L (STRERS4-06)
- STREN-FLEX Round Sling, Endless, Green, 16 ft. L (STRERS2-16)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- Stren-Flex Slings