Shop All Round Slings
Stren-Flex
Round Sling, Endless, Tan, 20ft. L
Mfr # STRERS4-20
Zoro # G2364656
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,480 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS4-20
- Zoro # G2364656
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/4 in |
Length | 20 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 1 19/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,480 lb, Basket Hitch Capacity 21,200 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 15,000 lb, Basket Hitch Capacity @ 60 Degrees 18,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- LITTLE GIANT Hand Truck, 600 lb. (TF-362-10FF)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Tan, 6 ft. L (STRERS4-06)
- STREN-FLEX Round Sling, Endless, Yellow, 4 ft. L (STRERS3-04)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- Stren-Flex Slings