Shop All Round Slings
Stren-Flex
Round Sling, Endless, Red, 20ft L, Polyester
Mfr # STRERS5-20
Zoro # G2364586
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS5-20
- Zoro # G2364586
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Eye Length | 1-1/2 in |
Length | 20 ft. |
Body Diameter | 1 1/2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Frame (D215)
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- DAYTON Elastic Pin (MHG112G)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 8ft. L (SFERSST1-08)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- Stren-Flex Slings