Shop All Round Slings
Stren-Flex
Round Sling, Endless, Red, 16ft L, Polyester
Mfr # STRERS5-16
Zoro # G2364595
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,560 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS5-16
- Zoro # G2364595
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 16 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 1 1/2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- LLB LLB: TRJ2 Key Jaw for Single Sided Keys (TRITON) (LLB-TRJ2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, Tan, 6ft. L, Polyester (SFERSST4-06)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- Stren-Flex Round Slings