Shop All Round Slings
Stren-Flex
Round Sling, Endless, Purple, 8 ft. L
Mfr # STRERS1-08
Zoro # G2364909
original price:
$43.69
12% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,080 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS1-08
- Zoro # G2364909
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Eye Length | 1-1/2 in |
Length | 8 ft. |
Body Diameter | 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,080 lb, Basket Hitch Capacity 5,200 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (BP81000202AB90)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 8ft. L (SFERSST2-08)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- AFTERMARKET Nylon Sling Endless Loop (OTK20-0245)
- Stren-Flex Round Slings