Shop All Round Slings
Stren-Flex
Round Sling, Endless, Purple, 3ft. L
Mfr # STRERS1-03
Zoro # G2364936
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,080 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # STRERS1-03
- Zoro # G2364936
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Eye Length | 1-1/2 in |
Length | 3 ft. |
Body Diameter | 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,080 lb, Basket Hitch Capacity 5,200 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- KRAFT TOOL Fluorescent Pink Braided Nylon Masons L (BC333T)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E10B8D3C1P6)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- Stren-Flex Round Slings