Shop All Round Slings
Stren-Flex
Round Sling, Endless, Purple, 10 ft. L
Mfr # STRERS1-10
Zoro # G2364890
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,080 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS1-10
- Zoro # G2364890
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 10 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,080 lb, Basket Hitch Capacity 5,200 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 2,600 lb, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees 4,500 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS948242)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Purple, 3ft. L (STRERS1-03)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- DAYTON Round Sling, Endless, 8 ft., 13,200 lb. (2MJP2)
- Stren-Flex Slings