Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 8 ft. L
Mfr # STRERS2-08
Zoro # G2364848
original price:
$68.85
5% off
new price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS2-08
- Zoro # G2364848
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Eye Length | 1-1/2 in |
Length | 8 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING X5L Lever Hoist 1-3/4 US Ton x 05'lift (X5L03528-05)
- DAYTON Pump/Cylinder Unit (18-16A)
- BAUER LADDER 3 ft Fiberglass Stepladder (35203)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- STREN-FLEX Round Sling, Endless, Green, 16 ft. L (STRERS2-16)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- Stren-Flex Slings