Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 6 ft. L
Mfr # STRERS2-06
Zoro # G2364857
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS2-06
- Zoro # G2364857
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Eye Length | 1-1/2 in |
Length | 6 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- DAYTON Cable, 1/2 In, L 50 Ft, WLL 4560 Lb (2TAT3)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH-GRN (427FH-GRN)
- WESCO Cylinder Lift, LLWPB (260163)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (PRS10-8)
- Stren-Flex Slings