Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 4 ft. L
Mfr # STRERS2-04
Zoro # G2364866
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS2-04
- Zoro # G2364866
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 4 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- KEEPER Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel (05056)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- ARBO SPACE Arbo Space 5 foot Split-Tail (ASST5)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- Stren-Flex Round Slings