Shop All Round Slings
Stren-Flex
Round Sling, Endless, Green, 10 ft. L
Mfr # STRERS2-10
Zoro # G2364839
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,240 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS2-10
- Zoro # G2364839
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 10 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,240 lb, Basket Hitch Capacity 10,600 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 45 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 9,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- WERNER Swivel 5K 316SS Steel (A570001)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- STREN-FLEX Round Sling, Endless, Green, 16 ft. L (STRERS2-16)
- STREN-FLEX Round Sling, Endless, Green, 8 ft. L (STRERS2-08)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb. (EN30X10)
- Stren-Flex Slings