Shop All Round Slings
Stren-Flex
Round Sling, Endless, Blue, 6 ft. L
Mfr # STRERS7-06
Zoro # G2364568
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,960 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # STRERS7-06
- Zoro # G2364568
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 2 1/4 in |
Diameter | 1 5/8 in |
Length | 6 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 1 51/64 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 51/64 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 16,960 lb, Basket Hitch Capacity 42,400 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 30,000 lb, Basket Hitch Capacity @ 60 Degrees 36,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- STREN-FLEX Round Sling, Endless, Purple, 3ft. L (STRERS1-03)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 6ft. L (SFERSST3-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- Stren-Flex Slings