Shop All Round Slings
Stren-Flex
Round Sling, Endless, 8 ft L, 40,000 lb Cap
Mfr # ERSSU20000
Zoro # G910863853
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 20,000 lb
- Basket Hitch Capacity 40,000 lb
- Choker Hitch Capacity 16,000 lb
- Width Under Load 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU20000
- Zoro # G910863853
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 3 in |
Body Diameter | 1 1/4 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 20,000 lb |
Basket Hitch Capacity | 40,000 lb |
Choker Hitch Capacity | 16,000 lb |
Item | High Performance Roundsling |
Standards | ASME, OSHA |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
End Type | Endless |
Visual Indicators | None |
Sling Core Material | Aramid |
Basket Hitch Capacity @ 30 Degrees | 20,000 lb |
Basket Hitch Capacity @ 45 Degrees | 28,280 lb |
Maximum Operating Temperature | 158 Degrees F |
Tag Features | Encapsulated Tag |
Color | Gray |
Hitch Type | Basket, Choker, Vertical |
Sling Sleeve Material | Nylon |
Basket Hitch Capacity @ 60 Degrees | 34,640 lb |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 1/4 in, Width Under Load 3 in, Vertical Hitch Capacity 20,000 lb, Choker Hitch Capacity 16,000 lb, Basket Hitch Capacity 40,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 20,000 lb, Basket Hitch Capacity @ 45 Degrees 28,280 lb, Basket Hitch Capacity @ 60 Degrees 34,640 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4DB)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- ADB HOIST RINGS Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb. (34404)
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 3'L x 1.125W (298514)
- Stren-Flex Round Slings