Shop All Round Slings
Stren-Flex
Round Sling, Endless, 8 ft L, 200000 lb Cap
Mfr # ERSSU100000
Zoro # G110863868
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 100,000 lb
- Basket Hitch Capacity 200,000 lb
- Choker Hitch Capacity 80,000 lb
- Width Under Load 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU100000
- Zoro # G110863868
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 5 in |
Body Diameter | 2 3/4 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 100,000 lb |
Basket Hitch Capacity | 200,000 lb |
Choker Hitch Capacity | 80,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Tag Features | Encapsulated Tag |
Sling Core Material | Aramid |
Basket Hitch Capacity @ 60 Degrees | 173,200 lb |
Sling Sleeve Material | Nylon |
Basket Hitch Capacity @ 30 Degrees | 100,000 lb |
Visual Indicators | None |
Basket Hitch Capacity @ 45 Degrees | 141,400 lb |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Color | Gray |
End Type | Endless |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 5 in, Vertical Hitch Capacity 100,000 lb, Choker Hitch Capacity 80,000 lb, Basket Hitch Capacity 200,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 100,000 lb, Basket Hitch Capacity @ 45 Degrees 141,400 lb, Basket Hitch Capacity @ 60 Degrees 173,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ZORO SELECT Rigid Plate Caster, Poly, 4 in., 350 lb. (1UKA6)
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- STREN-FLEX Round Sling, Endless, Green, 16 ft. L (STRERS2-16)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- Stren-Flex Round Slings