Shop All Round Slings
Stren-Flex
Round Sling, Endless, 7/8in. Dia, 8ft. L
Mfr # SFERSST2-08
Zoro # G2365365
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 6,000 lb
- Basket Hitch Capacity 12,000 lb
- Choker Hitch Capacity 4,800 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SFERSST2-08
- Zoro # G2365365
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Eye Length | 1-1/2 in |
Length | 8 ft. |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 6,000 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 12,000 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 6,000 lb, Basket Hitch Capacity @ 45 Degrees 8,500 lb, Basket Hitch Capacity @ 60 Degrees 10,400 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- LORELL Steel Utility Cart, 400 lbs (59689)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 6ft. L (SFERSST3-06)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (Purple) (PRS1-24)
- Stren-Flex Round Slings