Shop All Round Slings
Stren-Flex
Round Sling, Endless, 7/8in. Dia, 16ft. L
Mfr # SFERSST2-16
Zoro # G2365338
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 6,000 lb
- Basket Hitch Capacity 12,000 lb
- Choker Hitch Capacity 4,800 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SFERSST2-16
- Zoro # G2365338
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 16 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 29/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 6,000 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 12,000 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 6,000 lb, Basket Hitch Capacity @ 45 Degrees 8,500 lb, Basket Hitch Capacity @ 60 Degrees 10,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Caster Rigid (16-132-801)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 8ft. L (SFERSST2-08)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 12ft. L (SFERSST2-12)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- Stren-Flex Slings