Shop All Round Slings
Stren-Flex
Round Sling, Endless, 6 ft L, 250000 lb Cap
Mfr # ERSSU125000
Zoro # G810863861
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 125,000 lb
- Basket Hitch Capacity 250,000 lb
- Choker Hitch Capacity 100,000 lb
- Width Under Load 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU125000
- Zoro # G810863861
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 6 in |
Body Diameter | 3 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 125,000 lb |
Basket Hitch Capacity | 250,000 lb |
Choker Hitch Capacity | 100,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Visual Indicators | None |
Basket Hitch Capacity @ 30 Degrees | 125,000 lb |
Color | Gray |
Hitch Type | Basket, Choker, Vertical |
End Type | Endless |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Sling Core Material | Aramid |
Maximum Operating Temperature | 158 Degrees F |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 45 Degrees | 176,750 lb |
Basket Hitch Capacity @ 60 Degrees | 216,500 lb |
Minimum Operating Temperature | -40 Degrees F |
Sling Sleeve Material | Nylon |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 6 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,750 lb, Basket Hitch Capacity @ 60 Degrees 216,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA7015AC)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Extension Spring (37-146-001)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- STREN-FLEX Round Sling, Endless, Tan, 6 ft. L (STRERS4-06)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- Stren-Flex Round Slings