Shop All Round Slings
Stren-Flex
Round Sling, Endless, 6 ft L, 140000 lb Cap
Mfr # ERSSU70000
Zoro # G710863893
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 70,000 lb
- Basket Hitch Capacity 140,000 lb
- Choker Hitch Capacity 56,000 lb
- Width Under Load 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU70000
- Zoro # G710863893
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 4 in |
Body Diameter | 2 1/8 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 70,000 lb |
Basket Hitch Capacity | 140,000 lb |
Choker Hitch Capacity | 56,000 lb |
Item | High Performance Roundsling |
Standards | ASME, OSHA |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Sling Sleeve Material | Nylon |
Sling Core Material | Aramid |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 45 Degrees | 98,980 lb |
End Type | Endless |
Visual Indicators | None |
Hitch Type | Basket, Choker, Vertical |
Basket Hitch Capacity @ 30 Degrees | 70,000 lb |
Maximum Operating Temperature | 158 Degrees F |
Color | Gray |
Basket Hitch Capacity @ 60 Degrees | 121,240 lb |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 2 1/8 in, Width Under Load 4 in, Vertical Hitch Capacity 70,000 lb, Choker Hitch Capacity 56,000 lb, Basket Hitch Capacity 140,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 70,000 lb, Basket Hitch Capacity @ 45 Degrees 98,980 lb, Basket Hitch Capacity @ 60 Degrees 121,240 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-A-SG)
- NORDOCK Misc, Main Spring, Standard Duty (13-0007)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 4ft. L (SFERSST2-04)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 6ft. L (SFERSST3-06)
- LIFT-ALL Roundsling, Endless, 18 ft L, 13200 lb Cap (EN150X18)
- Stren-Flex Slings