Shop All Round Slings
Stren-Flex
Round Sling, Endless, 5/8in. Dia, 10ft. L
Mfr # SFERSST1-10
Zoro # G2365417
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 3,000 lb
- Basket Hitch Capacity 6,000 lb
- Choker Hitch Capacity 2,400 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SFERSST1-10
- Zoro # G2365417
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 10 ft. |
Eye Length | 1-1/2 in |
Body Diameter | 19/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 3,000 lb, Choker Hitch Capacity 2,400 lb, Basket Hitch Capacity 6,000 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 45 Degrees 4,200 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Spring (ER1DL9051)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 8ft. L (SFERSST1-08)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- Stren-Flex Slings