Shop All Round Slings
Stren-Flex
Round Sling, Endless, 2in. Dia, 12ft. L
Mfr # SFERSST7-12
Zoro # G2364960
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 24,000 lb
- Basket Hitch Capacity 48,000 lb
- Choker Hitch Capacity 19,200 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SFERSST7-12
- Zoro # G2364960
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 2 1/4 in |
Diameter | 2 in |
Eye Length | 1-1/2 in |
Length | 12 ft. |
Body Diameter | 2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 24,000 lb, Choker Hitch Capacity 19,200 lb, Basket Hitch Capacity 48,000 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 45 Degrees 33,900 lb, Basket Hitch Capacity @ 60 Degrees 41,600 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- INGERSOLL-RAND Geared Trolley, 6600 lb. (GT030-8-10)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 8ft. L (SFERSST7-08)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, Tan, 12ft. L (STRERS4-12)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Tan) (PRS4EE-10)
- Stren-Flex Slings