Shop All Round Slings
Stren-Flex
Round Sling, Endless, 2in. Dia, 10ft. L
Mfr # SFERSST7-10
Zoro # G2364979
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 24,000 lb
- Basket Hitch Capacity 48,000 lb
- Choker Hitch Capacity 19,200 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # SFERSST7-10
- Zoro # G2364979
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 2 1/4 in |
Diameter | 2 in |
Eye Length | 1-1/2 in |
Length | 10 ft. |
Body Diameter | 2 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 24,000 lb, Choker Hitch Capacity 19,200 lb, Basket Hitch Capacity 48,000 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 45 Degrees 33,900 lb, Basket Hitch Capacity @ 60 Degrees 41,600 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- HARPER TRUCKS General Purpose Hand Truck, Aluminum (AK52K19)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 4ft. L (SFERSST7-04)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 8ft. L (SFERSST2-08)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- Stren-Flex Round Slings