Shop All Round Slings
Stren-Flex
Round Sling, Endless, 25' L, 300000 lb Cap.
Mfr # ERSSU150000
Zoro # G310863880
product price: $9,282.99
/ea
Free Shipping & Returns
$9,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 150,000 lb
- Basket Hitch Capacity 300,000 lb
- Choker Hitch Capacity 120,000 lb
- Width Under Load 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU150000
- Zoro # G310863880
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 25 ft |
Width Under Load | 6 in |
Body Diameter | 3 1/4 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 150,000 lb |
Basket Hitch Capacity | 300,000 lb |
Choker Hitch Capacity | 120,000 lb |
Item | High Performance Roundsling |
Standards | ASME, OSHA |
End Type | Endless |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Sling Core Material | Aramid |
Color | Gray |
Basket Hitch Capacity @ 60 Degrees | 259,800 lb |
Basket Hitch Capacity @ 45 Degrees | 212,100 lb |
Visual Indicators | None |
Maximum Operating Temperature | 158 Degrees F |
Basket Hitch Capacity @ 30 Degrees | 150,000 lb |
Tag Features | Encapsulated Tag |
Minimum Operating Temperature | -40 Degrees F |
Sling Sleeve Material | Nylon |
Hitch Type | Basket, Choker, Vertical |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 25 ft, Eye Length Not Applicable, Body Diameter 3 1/4 in, Width Under Load 6 in, Vertical Hitch Capacity 150,000 lb, Choker Hitch Capacity 120,000 lb, Basket Hitch Capacity 300,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 150,000 lb, Basket Hitch Capacity @ 45 Degrees 212,100 lb, Basket Hitch Capacity @ 60 Degrees 259,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- DAYTON Thrust Washer A, PK6 (EC-13)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- STREN-FLEX Round Sling, Endless, Green, 16 ft. L (STRERS2-16)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 12ft. L (SFERSST2-12)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- KONG USA Aro Tubular Nylon Webbing Sling, 32" (271T080O0KK)
- Stren-Flex Round Slings