Shop All Round Slings
Stren-Flex
Round Sling, Endless, 25' L, 160000 lb Cap.
Mfr # ERSSU80000
Zoro # G710863886
product price: $4,873.99
/ea
Free Shipping & Returns
$4,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 80,000 lb
- Basket Hitch Capacity 160,000 lb
- Choker Hitch Capacity 64,000 lb
- Width Under Load 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU80000
- Zoro # G710863886
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 25 ft |
Width Under Load | 5 in |
Body Diameter | 2 1/2 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 80,000 lb |
Basket Hitch Capacity | 160,000 lb |
Choker Hitch Capacity | 64,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Color | Gray |
Sling Core Material | Aramid |
Basket Hitch Capacity @ 60 Degrees | 138,560 lb |
Tag Features | Encapsulated Tag |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
End Type | Endless |
Visual Indicators | None |
Basket Hitch Capacity @ 30 Degrees | 80,000 lb |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Basket Hitch Capacity @ 45 Degrees | 113,120 lb |
Sling Sleeve Material | Nylon |
Maximum Operating Temperature | 158 Degrees F |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 25 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 5 in, Vertical Hitch Capacity 80,000 lb, Choker Hitch Capacity 64,000 lb, Basket Hitch Capacity 160,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 80,000 lb, Basket Hitch Capacity @ 45 Degrees 113,120 lb, Basket Hitch Capacity @ 60 Degrees 138,560 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/16", 1-1/2T WLL (1018446)
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- WOODS POWR-GRIP Handle Valve Assembly (HANDLE)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- STREN-FLEX Round Sling, Endless, Yellow, 4 ft. L (STRERS3-04)
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- STREN-FLEX Round Sling, Endless, Blue, 6 ft. L (STRERS7-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- Stren-Flex Slings