Shop All Round Slings
Stren-Flex
Round Sling, Endless, 25' L, 120000 lb Cap.
Mfr # ERSSU60000
Zoro # G910863815
product price: $3,719.99
/ea
Free Shipping & Returns
$3,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 60,000 lb
- Basket Hitch Capacity 120,000 lb
- Choker Hitch Capacity 48,000 lb
- Width Under Load 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU60000
- Zoro # G910863815
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 25 ft |
Width Under Load | 4 in |
Body Diameter | 2 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 60,000 lb |
Basket Hitch Capacity | 120,000 lb |
Choker Hitch Capacity | 48,000 lb |
Item | High Performance Roundsling |
Standards | ASME, OSHA |
End Type | Endless |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Color | Gray |
Basket Hitch Capacity @ 45 Degrees | 84,840 lb |
Visual Indicators | None |
Minimum Operating Temperature | -40 Degrees F |
Tag Features | Encapsulated Tag |
Sling Core Material | Aramid |
Sling Sleeve Material | Nylon |
Maximum Operating Temperature | 158 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Basket Hitch Capacity @ 60 Degrees | 103,920 lb |
Basket Hitch Capacity @ 30 Degrees | 60,000 lb |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 25 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 4 in, Vertical Hitch Capacity 60,000 lb, Choker Hitch Capacity 48,000 lb, Basket Hitch Capacity 120,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 60,000 lb, Basket Hitch Capacity @ 45 Degrees 84,840 lb, Basket Hitch Capacity @ 60 Degrees 103,920 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 500' (SFC4W-14AWG-500)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 250 ft (ZAG332-SS304-719-250)
- ZORO SELECT Repair Kit for MP-24 (2LEE5)
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, Red, 20ft L, Polyester (STRERS5-20)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 12ft. L (SFERSST2-12)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- STREN-FLEX Round Sling, Endless, Red, 4ft. L, Polyester (STRERS5-04)
- STREN-FLEX Round Sling, Endless, Yellow, 8 ft. L (STRERS3-08)
- URREA Endless round sling 9.84 ft violet (ER12)
- Stren-Flex Round Slings