Shop All Round Slings
Stren-Flex
Round Sling, Endless, 12' L, 160000 lb Cap.
Mfr # ERSSU80000
Zoro # G810863823
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 80,000 lb
- Basket Hitch Capacity 160,000 lb
- Choker Hitch Capacity 64,000 lb
- Width Under Load 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # ERSSU80000
- Zoro # G810863823
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 5 in |
Body Diameter | 2 1/2 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 80,000 lb |
Basket Hitch Capacity | 160,000 lb |
Choker Hitch Capacity | 64,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Hitch Type | Basket, Choker, Vertical |
Maximum Operating Temperature | 158 Degrees F |
Sling Core Material | Aramid |
Visual Indicators | None |
Basket Hitch Capacity @ 60 Degrees | 138,560 lb |
End Type | Endless |
Tag Features | Encapsulated Tag |
Color | Gray |
Basket Hitch Capacity @ 30 Degrees | 80,000 lb |
Basket Hitch Capacity @ 45 Degrees | 113,120 lb |
Sling Sleeve Material | Nylon |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 5 in, Vertical Hitch Capacity 80,000 lb, Choker Hitch Capacity 64,000 lb, Basket Hitch Capacity 160,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 80,000 lb, Basket Hitch Capacity @ 45 Degrees 113,120 lb, Basket Hitch Capacity @ 60 Degrees 138,560 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-15'Lift-USA Chain (LA010-15U)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- VESTIL Round Torsion Spring (37-146-005)
- STREN-FLEX Round Sling, Endless, Tan, 6ft. L, Polyester (SFERSST4-06)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 20ft. L (SFERSST2-20)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- LIFTEX COPORATION Liftex RoundUp 1-1/4inW 8'L Endless Poly Roundsling, Yellow (ENR3X8D)
- Stren-Flex Round Slings