Shop All Round Slings
Stren-Flex
Round Sling, Endless, 12 ft L, 80000 lb Cap
Mfr # ERSSU40000
Zoro # G110863837
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 40,000 lb
- Basket Hitch Capacity 80,000 lb
- Choker Hitch Capacity 32,000 lb
- Width Under Load 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU40000
- Zoro # G110863837
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 3 in |
Body Diameter | 1 3/4 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 40,000 lb |
Basket Hitch Capacity | 80,000 lb |
Choker Hitch Capacity | 32,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Sling Core Material | Aramid |
Sling Sleeve Material | Nylon |
Visual Indicators | None |
Hitch Type | Basket, Choker, Vertical |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 45 Degrees | 56,560 lb |
Basket Hitch Capacity @ 60 Degrees | 69,280 lb |
Basket Hitch Capacity @ 30 Degrees | 40,000 lb |
End Type | Endless |
Color | Gray |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 3 in, Vertical Hitch Capacity 40,000 lb, Choker Hitch Capacity 32,000 lb, Basket Hitch Capacity 80,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 40,000 lb, Basket Hitch Capacity @ 45 Degrees 56,560 lb, Basket Hitch Capacity @ 60 Degrees 69,280 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- TANIS Strip Brush, 5/16W, 24 In L, Trim 3 In, PK10 (MB703024)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 10ft. L (SFERSST7-10)
- STREN-FLEX Round Sling, Endless, Green, 3 ft. L (STRERS2-03)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 10600 lb Cap (EN120X10)
- Stren-Flex Slings