Shop All Round Slings
Stren-Flex
Round Sling, Endless, 10' L, 250000 lb Cap.
Mfr # ERSSU125000
Zoro # G710863855
product price: $3,327.99
/ea
Free Shipping & Returns
$3,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 125,000 lb
- Basket Hitch Capacity 250,000 lb
- Choker Hitch Capacity 100,000 lb
- Width Under Load 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # ERSSU125000
- Zoro # G710863855
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 6 in |
Body Diameter | 3 in |
Details
Sling Type | Type 5 |
Vertical Hitch Capacity | 125,000 lb |
Basket Hitch Capacity | 250,000 lb |
Choker Hitch Capacity | 100,000 lb |
Standards | ASME, OSHA |
Item | High Performance Roundsling |
Hitch Type | Basket, Choker, Vertical |
Maximum Operating Temperature | 158 Degrees F |
End Type | Endless |
Visual Indicators | None |
Basket Hitch Capacity @ 45 Degrees | 176,750 lb |
Sling Sleeve Material | Nylon |
Resistance Properties | Corrosion-Resistant, Chemical-Resistant |
Basket Hitch Capacity @ 30 Degrees | 125,000 lb |
Sling Core Material | Aramid |
Basket Hitch Capacity @ 60 Degrees | 216,500 lb |
Minimum Operating Temperature | -40 Degrees F |
Tag Features | Encapsulated Tag |
Color | Gray |
Description
High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 6 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,750 lb, Basket Hitch Capacity @ 60 Degrees 216,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- VESTIL 6"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR6-2)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 12ft. L (SFERSST3-12)
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- STREN-FLEX Round Sling, Endless, Tan, 20ft. L (STRERS4-20)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- Stren-Flex Slings