Shop All Round Slings
Stren-Flex
Round Sling, Endless, 1-1/8in. Dia, 6ft. L
Mfr # SFERSST3-06
Zoro # G2365295
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 9,000 lb
- Basket Hitch Capacity 18,000 lb
- Choker Hitch Capacity 7,200 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # SFERSST3-06
- Zoro # G2365295
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Eye Length | 1-1/2 in |
Length | 6 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 9,000 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 18,000 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 9,000 lb, Basket Hitch Capacity @ 45 Degrees 12,700 lb, Basket Hitch Capacity @ 60 Degrees 15,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Side Mount Wheel Net with Cam Buckle & 2 Ratchets and Flat Hooks (SMWN2R51FH)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- PEERLESS CHAIN PM AL 1-1/4" X 3" X 6" X 9", PMA125 (PMA125)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "safety orange" colored PR (L74995CN)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 12ft. L (SFERSST3-12)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- STREN-FLEX Round Sling, Endless, Tan, 6ft. L, Polyester (SFERSST4-06)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb. (EN30X10)
- Stren-Flex Slings