Shop All Sling Accessories
Stren-Flex
Quick Sleeve, 2" x 2ft., Fits 2" Web Sling
Mfr # CSV0202
Zoro # G9663624
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Quick Sleeve
- Product Type Wear Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # CSV0202
- Zoro # G9663624
- Country of Origin United States
- Category Sling Accessories
Dimensions
Details
Item | Quick Sleeve |
Accessory Type | Quick Sleeve |
Product Type | Wear Pad |
Description
Quick Sleeve, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- GROVES 8 Diameter Swivel-Brake Caster (8SB)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- STARKE Hammer Lock Connector, 3/8in Chain, G100 (SCS-38HHL)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- Stren-Flex Sling Accessories