Shop All Web Slings
Stren-Flex
Eye and Eye Twist Sling, 6inx20ft, 18000lb
Mfr # EET2-906P
Zoro # G3958635
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Twisted Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 18,000 lb
- Basket Hitch Capacity 36,000 lb
- Choker Hitch Capacity 14,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET2-906P
- Zoro # G3958635
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 20 ft. |
Width | 6" |
Details
Item | Synthetic Web Sling |
Sling Type | Twisted Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 18,000 lb |
Basket Hitch Capacity | 36,000 lb |
Choker Hitch Capacity | 14,500 lb |
Web Grade | Heavy-Duty |
Sling Rating | Type 4 |
Number of Plies | 2 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Twist Sling,6inx20ft,18000lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50302GR)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 12 in W, Nylon, Yellow (EEF1-912-7)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF2-903CW-8)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- Stren-Flex Web Slings