Shop All Web Slings
Stren-Flex
Eye and Eye Twist Sling, 3inx8 ft., 4800lb
Mfr # EET1-903P
Zoro # G3959396
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Twisted Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 4800 lb
- Basket Hitch Capacity 9600 lb
- Choker Hitch Capacity 3800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-903P
- Zoro # G3959396
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 8 ft. |
Width | 3" |
Details
Item | Synthetic Web Sling |
Sling Type | Twisted Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 4800 lb |
Basket Hitch Capacity | 9600 lb |
Choker Hitch Capacity | 3800 lb |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Number of Plies | 1 |
Sling Rating | Type 4 |
Description
Eye and Eye Twist Sling,3inx8 ft.,4800lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, 12 Pack, Black Metal (BD3920455)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP43)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF1-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Black (EET2-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF1-906-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-6)
- DAYTON Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- Stren-Flex Slings