Shop All Web Slings
Stren-Flex
Eye and Eye Twist Sling, 3inx6 ft., 8900lb
Mfr # EET2-903P
Zoro # G3958906
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Twisted Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 8900 lb
- Basket Hitch Capacity 17,800 lb
- Choker Hitch Capacity 7200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET2-903P
- Zoro # G3958906
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Width | 3" |
Details
Sling Type | Twisted Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 8900 lb |
Basket Hitch Capacity | 17,800 lb |
Choker Hitch Capacity | 7200 lb |
Number of Plies | 2 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Web Grade | Heavy-Duty |
Sling Rating | Type 4 |
Description
Eye and Eye Twist Sling,3inx6 ft.,8900lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- WERNER Stabilizer and Surface Protector (97P)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- STREN-FLEX Web Sling, Twisted Eye, 12 ft L, 8,900 lb (EET-2-903PHV)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB1-924-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- Stren-Flex Web Slings