Shop All Web Slings
Stren-Flex
Eye and Eye Twist Sling, 1inx8 ft., 1600lb
Mfr # EET1-901P
Zoro # G3959597
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Twisted Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 1600 lb
- Basket Hitch Capacity 3200 lb
- Choker Hitch Capacity 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EET1-901P
- Zoro # G3959597
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 8 ft. |
Width | 1" |
Details
Sling Type | Twisted Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 1600 lb |
Basket Hitch Capacity | 3200 lb |
Choker Hitch Capacity | 1200 lb |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 4 |
Web Grade | Heavy-Duty |
Number of Plies | 1 |
Description
Eye and Eye Twist Sling,1inx8 ft.,1600lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 36 FT - (WA25-36NS)
- PEERLESS CHAIN 1/2 X 20FT G100 BINDER 1/CTN, 5228360 (5228360)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF (KG46)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE1-902-06)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 12800 lb Cap. (EEF-2-902PHV)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF1-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF1-903-8)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- Stren-Flex Web Slings