Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 4in.x18ft., 6400lb
Mfr # EEF1-904P
Zoro # G3960245
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 6400 lb
- Basket Hitch Capacity 12,800 lb
- Choker Hitch Capacity 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF1-904P
- Zoro # G3960245
- Country of Origin United States
- Category Web Slings
Dimensions
Width | 4" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 6400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5000 lb |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Number of Plies | 1 |
Description
Eye and Eye Flat Sling,4in.x18ft.,6400lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in GRAY POLY ON ALUM (1049046)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB2-912-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 8 in W, Nylon, Yellow (LB1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE1-902-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Gray (EET-2-901ME-08)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE1802TTX4)
- Stren-Flex Slings