Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 4 in.x6ft., 6400lb
Mfr # EEF1-904P
Zoro # G3960306
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 6400 lb
- Length 6 ft.
- Basket Hitch Capacity 12,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-904P
- Zoro # G3960306
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Width | 4" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 6400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5000 lb |
Sling Rating | Type 3 |
Web Grade | Heavy-Duty |
Number of Plies | 1 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Flat Sling,4 in.x6ft.,6400lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft (2ZDE9)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF1-901-20)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- Stren-Flex Web Slings