Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 4 in.x3ft., 6400lb
Mfr # EEF1-904P
Zoro # G3960321
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 6400 lb
- Length 3 ft.
- Basket Hitch Capacity 12,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-904P
- Zoro # G3960321
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 3 ft. |
Width | 4" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 6400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5000 lb |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Number of Plies | 1 |
Description
Eye and Eye Flat Sling,4 in.x3ft.,6400lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Capacity Sticker (900204)
- MOLDED FIBERGLASS Tray, ESD, L 25 3/4 In, W 17 7/8 In (3320005167)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB1-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 1,600 lb Cap. (EEF-1-901PHV)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-3)
- Stren-Flex Web Slings