Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 2in.x16ft., 3200lb
Mfr # EEF1-902P
Zoro # G3960455
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Length 16 ft.
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-902P
- Zoro # G3960455
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 16 ft. |
Width | 2" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Number of Plies | 1 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Web Grade | Heavy-Duty |
Sling Rating | Type 3 |
Description
Eye and Eye Flat Sling,2in.x16ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214R)
- WESCO Economy Steel Folding Handle Truck (272238)
- KFI Honda Pioneer 700 Winch MNT (101150)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB2-906-8)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 4 in W, Nylon, Black (RE2-904-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF2-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF2-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET2-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF3-903-6)
- Stren-Flex Web Slings