Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 2in.x14ft., 3200lb
Mfr # EEF1-902P
Zoro # G3960461
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Length 14 ft.
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF1-902P
- Zoro # G3960461
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 14 ft. |
Width | 2" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Sling Rating | Type 3 |
Number of Plies | 1 |
Description
Eye and Eye Flat Sling,2in.x14ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- EOSLIFT Standard EOS10 Fully Complete Replacement Pallet Jack Load and Steering Wheel Set, Load Wheel 3-9/16 in. x 2-15/16 in. Steering Wheel 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS10)
- LOCOLOC Aluminum Sleeve, Fit 3/32" Cable, PK270 (SL1-3)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-3)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- Stren-Flex Slings