Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 2 in.x8ft., 3200lb
Mfr # EEF1-902P
Zoro # G3960498
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Length 8 ft.
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-902P
- Zoro # G3960498
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 8 ft. |
Width | 2" |
Details
Sling Type | Flat Eye and Eye |
Item | Synthetic Web Sling |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Sling Rating | Type 3 |
Number of Plies | 1 |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Flat Sling,2 in.x8ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- LINCOLN Conveyor Drive Coupling (369190)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 20 in W, Nylon, Yellow (LB1-920-16)
- STREN-FLEX Web Sling, Twisted Eye, 3 ft L, 8,900 lb (EET-2-903PGE)
- STREN-FLEX Web Sling, Twisted Eye, 4 ft L, 6,400 lb (EET-2-902PGE)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB1-908-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 3 in W, Nylon, Yellow (TCS2-903-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- Stren-Flex Slings